Cell Strainers
Product Details & Documents
NEST Scientific cell strainers have a PP frame with a nylon strainer. NEST Scientific cell strainers can be used to obtain uniform single cell suspensions and they are compatible with 50 ml centrifuge tubes from most popular brands on the market for ease of use. NEST Scientific cell strainers are ideal for sample filtration, sample preparation for flow cytometry and isolating primary cells to consistently obtain a uniform single cell suspension from tissues.
- Equipped with a PP frame and nylon strainer
- Non-pyrogenic, DNase/RNase free and non-cytotoxic
- Isolating primary cells to consistently obtain a uniform single cell suspension from tissues
- Sample preparation for flow cytometry
NEST Scientific cell strainers are sterile and individually packaged to maintain sterility of unused units. NEST Scientific cell strainers are non-pyrogenic, DNase and RNase free and non-cytotoxic. They are available in the following filtration specifications or mesh pore size: 40, 70 and 100 µm.
Specifications
- Pore size:70 µm
- Sterility:Sterile
- Color:White
- Description:Cell strainer, universal, individually wrapped
- Material:PP
- Packaging:50/case



