Cryo Boxes, PC
Blue, 2.0 ml vials, internal thread cryogenic vial only, 10×10 array, PC
77508-362
: 616001
Cryo boxes are manufactured in 100,000 grade cleaning room with USP 6 grade raw materials.
- Temperature range: −196 to +70 ℃
- Individual package
- Clear polycarbonate cover for easy identification
- Alphanumeric grid for easy sample identification
- Each box includes drain holes and air vents to minimize condensation
- Color:Blue
- Material:PC
- For vials:2.0 ml vials, internal thread cryogenic vial only, 10×10 array



