Order Entry
Puerto Rico
Orders LinkContactUsLinkComponent
Erlenmeyer Flasks, Polycarbonate, Flat Bottom

Erlenmeyer Flasks, Polycarbonate, Flat Bottom

Conical Erlenmeyer flasks, flat bottom, 3 L, Sterile
Catalog # 77508-880
Supplier:   NEST SCIENTIFIC
Supplier #:  786001
Erlenmeyer Flasks, Polycarbonate, Flat Bottom
Catalog # 77508-880
Supplier:  NEST SCIENTIFIC
Erlenmeyer Flasks, Polycarbonate, Flat Bottom

Conical Erlenmeyer flasks, flat bottom, 3 L, Sterile

Price
$301.16
Log in for availability
Case of 4
Product Details & Documents

PC Erlenmeyer flasks are manufactured in 100000 grade cleaning room with USP 6 grade raw materials.

  • PC Bottle and HDPE cap
  • Vent caps with 0.2 μm hydrophobic filters for gas exchange without contamination
  • Individually packaged in sterile bags
  • Sterilized by E-beam, SAL= 10⁻⁶
  • Non-pyrogenic, DNase/Rnase free

PC Bottle and HDPE cap, vent caps with 0.2 µm hydrophobic filters for gas exchange without contamination. Ideal for shaker culture applications.

Certifications: ISO 9001 and 13485 certified.

Specifications
  • Sterility:
    Sterile
  • Capacity:
    3 L
  • Description:
    Conical Erlenmeyer flasks, flat bottom
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.