Pasteur Pipettes
Pasteur pipette, extra long, PP, 3 ml, 182 mm, Sterile, 2000/case
Catalog # 77507-592
Supplier: NEST SCIENTIFIC
: 318314
Jump to:
Product Details & Documents
Pipette can be twisted for use with micro vessels and special-shaped containers.
- Good chemical stability
- Transparent with clear graduations for easy observation
- High precision and good repeatability
- Individually wrapped, sterilized by EO
- DNase/RNase, endotoxin and pyrogenic free
Specifications
- Sterility:Sterile
- Volume:3 ml
- Description:Pasteur pipette, extra long
- Length:182 mm
- Material:PP
- Packed:2000/case



