Order Entry
Puerto Rico
Orders LinkContactUsLinkComponent
Storage Bottles, Polystyrene

Storage Bottles, Polystyrene

250 ml, 105 mm, Bottom: 88 mm, 42 mm, 1/pack, 24/case
Catalog # 77507-756
Supplier:   NEST SCIENTIFIC
Supplier #:  342021
Storage Bottles, Polystyrene
Catalog # 77507-756
Supplier:  NEST SCIENTIFIC
Storage Bottles, Polystyrene

250 ml, 105 mm, Bottom: 88 mm, 42 mm, 1/pack, 24/case

Price
$110.90
Log in for availability
Case of 24
Product Details & Documents

Reciever bottles are manufactured in 100,000 grade cleaning room with USP 6 grade raw materials.

  • High flow rates and high throughput
  • Precise graduation on the bottle wall
  • Low protein binding
  • Gamma-ray sterilization
  • Filter diameter: 250 ml volume for the 50 mm membrane diameter 500 ml volume for the 90 mm membrane diameter
  • The design of hose connector is adaptable to various hose diameters
  • Light weight and firm outer wall structure, easy to grasp

It is mainly used in tissue culture media and biological fluids for separation and purification of large volume samples. The whole set includes membrane diaphragm, a graduated, transparent polystyrene funnel connected to a receiving bottle by a connector.

The disposable vacuum filter utilizes a vacuum pump to provide pressure differentials for processing large volumes of tissue culture fluids and other laboratory fluid solutions and the volume of processed samples could be up to several liters. The filtered samples can be stored directly in sterile collection bottles.

Certifications: ISO 9001 and 13485 certified.

Specifications
  • Ø:
    Bottom: 88 mm
  • Capacity:
    250 ml
  • Height:
    105 mm
  • Packaging:
    1/pack, 24/case
  • Neck diameter:
    42 mm
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.