Pipette Tips
Graduated, 10 ml, -, Clear, For Thermo, 700/pack, 1200/case
Catalog # 77507-538
Supplier: NEST SCIENTIFIC
Supplier #: 307121
Jump to:
Product Details & Documents
NEST 5 and 10 ml pipette tips are precision-molded from high purity, DNase RNase and pyrogen free, virgin polypropylene.
- Autoclavable at 121 ℃
- Meet a wider range of volumetric pipetting needs for more precise pipetting
They are available in 5 and 10 ml, filtered or non-filtered. Choose from compatible pipettors either for Eppendorf, Sartorius, Gilson, or for Thermo pipettors.
They allow pipetting from narrow volume measuring equipment. Clean, hydrophobic surfaces reduce sample retention, and increase accuracy and reproducibility.
Certifications: ISO Class 08.
Specifications
- Volume:10 ml
- Tip color:Clear
- Packed:700/pack, 1200/case
- Sterile:-
- Tip style:Graduated
- For use with:For Thermo
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



