Microwave/Refrigerator Combinations with Allocator
Microwave/refrigerator-freezer combination with allocator, stainless steel, 144 L (5.1 cu.ft.), Cycle, Adjustable shelves, 115 VAC, 60 Hz, 15 A, 60×57×109 cm, 53×46×70 cm
Catalog # 77442-222
Supplier: FELIX STORCH, INC./SUMMIT
Supplier #: MRF708BLSSA
Microwave/Refrigerator Combinations with Allocator
Catalog # 77442-222
Supplier: FELIX STORCH, INC./SUMMIT
Jump to:
Product Details & Documents
Microwave/Refrigerator combination with allocator with one-plug operation, ideal for hotels and other settings looking to maximize user convenience. The allocator will temporarily disable the power of the refrigerator while the microwave is in use, resuming after the cooking cycle is complete in order to protect against power surges.
- USB ports
- Reversible doors (refrigerator)
- Stainless steel handle (microwave)
- Mute function
- Eco mode
- Thin-line design
Environmentally friendly hydrocarbon-based refrigerant for a greener footprint that meets current CARB regulations.
Certifications: CARB compliant.
Packaging: Ships on one pallet in three boxes.
Documents
Manual Household Refrigerator-Freezers Manual Microwave or Refrigerator Combinations with Allocator, FF29K Manual Microwave or Refrigerator Combinations with Allocator, SM903BSA1 Manual MRF Microwave Braces
Manual
Specifications
- Capacity:144 L (5.1 cu.ft.)
- Description:Microwave/refrigerator-freezer combination with allocator, stainless steel
- Exterior W×D×H:60×57×109 cm
- Interior W×D×H:53×46×70 cm
- Electrical:115 VAC, 60 Hz, 15 A
- No. of shelves:Adjustable shelves
- Defrost:Cycle
- Cat. No.:77442-222
- Shipping Weight:52 kg
- Refrigerant:R600a
- Compressor:Compressor W×D×H: 53×15×14 cm
- Weight:54 kg



