Order Entry
Puerto Rico
Orders LinkContactUsLinkComponent
 

Explorer™ Precision Balances

EX24001N, 24000 g, 377×311 mm (14.8×12.2"), 0.1 g
  77435-018
 :   Ohaus
 :  30553893
Explorer™ Precision Balances
  77435-018
 :  Ohaus
Explorer™ Precision Balances
Explorer™ Precision Balances

EX24001N, 24000 g, 377×311 mm (14.8×12.2"), 0.1 g

 
$7,270.47
   
Each
 
 

The Explorer series is the flagship precision balance range from OHAUS. Equipped with a weighing cell that's precision-machined from a solid metal block, Explorer balances are extremely accurate and durable, and are ideal for laboratory and industrial environments.

  • Four-level user management with password protection, and un-editable system log plus a high level of configurability make Explorer balances ideal for regulated applications
  • Detachable terminal with a large color touchscreen and programmable IR sensors
  • Frameless draftshield make Explorer precision balances easy and convenient to use

The OHAUS Explorer Series of precision balances combine modern features and design elements to offer unmatched functionality in a line of high-performance balances unlike any other on the market. These smart and intuitive balances simplify even the most complex laboratory measurements.

 
  • Model:
    EX24001N
  • Pan/Platform Size:
    377×311 mm (14.8×12.2")
  • Readability:
    0.1 g
  • Weighing capacity:
    24000 g
  • Cat. No.:
    77435-018