Explorer™ Precision Balances
EX223N/E, 220 g, Ø 130 mm (5.1"), 0.001 g
Catalog # 77435-000
Supplier: Ohaus
: 30553844
Jump to:
Product Details & Documents
The Explorer series is the flagship precision balance range from OHAUS. Equipped with a weighing cell that's precision-machined from a solid metal block, Explorer balances are extremely accurate and durable, and are ideal for laboratory and industrial environments.
- Four-level user management with password protection, and un-editable system log plus a high level of configurability make Explorer balances ideal for regulated applications
- Detachable terminal with a large color touchscreen and programmable IR sensors
- Frameless draftshield make Explorer precision balances easy and convenient to use
The OHAUS Explorer Series of precision balances combine modern features and design elements to offer unmatched functionality in a line of high-performance balances unlike any other on the market. These smart and intuitive balances simplify even the most complex laboratory measurements.
Specifications
- Model:EX223N/E
- Pan/Platform Size:Ø 130 mm (5.1")
- Readability:0.001 g
- Weighing capacity:220 g



