Order Entry
Puerto Rico
Orders LinkContactUsLinkComponent
Eppendorf® Microplates

Eppendorf® Microplates

Eppendorf® Microplate, PCR clean, 3-level SafeCode (2D datamatrix, linear barcode, alphanumeric code), V-bottom, Non sterile, 80 plates (5 bags × 16 plates)
Catalog # 77395-532
Supplier:   Eppendorf
Supplier #:  0030113586
Eppendorf® Microplates
Catalog # 77395-532
Supplier:  Eppendorf
Eppendorf® Microplates
Eppendorf® Microplates

Eppendorf® Microplate, PCR clean, 3-level SafeCode (2D datamatrix, linear barcode, alphanumeric code), V-bottom, Non sterile, 80 plates (5 bags × 16 plates)

Price
$538.00
Log in for availability
Pack of 80
Product Details & Documents

Eppendorf microplates provide exceptional stability during centrifugation with g-Safe® technology and efficient sample identification with the OptiTrack® Matrix. The design features, including RecoverMax® well design and raised well rims, ensure reliable sealing and facilitate maximum sample recovery.

  • g-Safe®: exceptional centrifugation stability up to 6000×g
  • OptiTrack® Matrix: up to 30% faster sample identification and fewer pipetting errors via high-contrast alphanumeric labeling
  • RecoverMax® well design: Optimized well geometry for minimal remaining volume and excellent mixing properties
  • Raised well rims and smooth surface for reliable closing, even with heat sealing
  • Unmatched, transparent polypropylene (PP) for improved sample visibility
  • Polypropylene ensures high resistance to chemicals, mechanical stress and temperature extremes
  • Manufactured without slip agents, plastocizers or biocides (materials which could have a negative effect on bioassays)
  • Ensured functionality from −86 to +100 °C

Pipette, control and recover your samples with ease using Eppendorf Microplates! Designed with the easy-to-read alphanumeric OptiTrack® matrix label to identify individual wells, speed up the filling process and significantly reduce the risk of pipetting errors. Eppendorf Microplates are made with high-transparency polypropylene ensuring quick and easy location of samples and are also available in Eppendorf LoBind® for when you need maximum sample recovery.

Safe code option provides 3-level coding for safe sample and vessel identification. ECC 200 error correction function enables safe code reading with up to 30% damaged codes.

Well color: Clear
Material: polypropylene (PP)
Autoclavable: 121 °C, 20 min
Centrifugation stability: 6000×g
Plate color: white

Specifications
  • Sterility:
    Non sterile
  • Description:
    Eppendorf® Microplate, PCR clean, 3-level SafeCode (2D datamatrix, linear barcode, alphanumeric code)
  • Packaging:
    80 plates (5 bags × 16 plates)
  • Bottom style:
    V-bottom