Microscope Slide Boxes, 25-Place Foam
ABS, 25 - Place (26× 76 mm and 1× 3 in slide size), Red
Catalog # 77395-344
Supplier: VWR International
Jump to:
Product Details & Documents
Easily access slides with friction-fit cover.
- Organize and identify; durable and safe
- Lining and slots are numbered to correspond to the slide inventory sheet
- Organize by 'Project' and 'Date' with pre-molded labeling area
- Available in multiple colors for project coding
- ABS plastic boxes available with either cork or foam lining
- Designed to securely store slides in grooved slots
- Molded feet secure stacking for easy transport and storage
The premium microscope slide box is perfect for the storage or transportation of standard size slides (25×75 mm and 1×3").
Specifications
- Capacity:25 - Place (26× 76 mm and 1× 3 in slide size)
- Color:Red
- Material:ABS
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



