Mini Mouse Huts, Certified
Mini mouse hut, certified, 3.75", 3", 2"
Catalog # 77391-944
Supplier: Bio-Serv
Supplier #: K3450
Jump to:
Product Details & Documents
Provides sheltering and nesting opportunities.
- Made of non-recycled, 100% virgin wood pulp
- Low profile - 2" tall fits in most shoebox cages
- Economical and disposable enrichment
- Acrylamide free
- Autoclavable
Certifications: Certified (contaminant screened).
Specifications
- Width:3"
- Description:Mini mouse hut, certified
- Height:2"
- Length:3.75"
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



