Order Entry
Puerto Rico
Orders LinkContactUsLinkComponent
DuraBoard® Pegboards, Black ABS Textured

DuraBoard® Pegboards, Black ABS Textured

Two boards, 250 lbs. (load rating per board), matte, 0.25" hole size, Black, ABS, 24", 0.25", 48"
Catalog # 77269-602
Supplier:   Triton Products
Supplier #:  DB-2BK
DuraBoard® Pegboards, Black ABS Textured
Catalog # 77269-602
Supplier:  Triton Products
DuraBoard® Pegboards, Black ABS Textured
DuraBoard® Pegboards, Black ABS Textured

Two boards, 250 lbs. (load rating per board), matte, 0.25" hole size, Black, ABS, 24", 0.25", 48"

Price
$210.41
Log in for availability
Pack of 2
Product Details & Documents

DuraBoard® is the most durable, weather and impact resistant pegboard available. It is eight times stronger than conventional pegboard.

  • Hole diameter is ¹/₄" with 1" O.C spacing
  • DuraBoard will never fade, dry out, crack or peel over time so it maintains holding capability over many years of use
  • Offers a professional looking pegboard system that can be cleaned without harming the board
  • Board surface is ideal for creating silhouettes of tools to be stored and managed allowing for easy tool identification
  • Use Triton 70016 mounting spacer kit to mount DuraBoard and eliminate the expense and hassle of wood framing

The commercial-grade DuraBoard® ¹/₄" textured ABS pegboard has superior holding strength with eight times that of traditional pegboard. One side has a textured finish to keep it looking new and to prevent scratching. It is the most durable, weather and impact resistant pegboard available. This pegboard will stand up to any harsh temperatures and environments and can be cleaned or washed when necessary. DuraBoard® heavy-duty pegboard is ideal for use in a clean room, factory floor production area, maintenance and repair area as well as sheds and garages. Use DuraHook® double-locking pegboard hooks to create the most secure and reliable pegboard storage system.

Ordering information: Limited lifetime warranty.

Delivery information: Mounting hardware not included.

Specifications
  • Depth:
    0.25"
  • Width:
    24"
  • Color:
    Black
  • Description:
    Two boards, 250 lbs. (load rating per board), matte, 0.25" hole size
  • Height:
    48"
  • Material:
    ABS
Accessories

Product Information

  • Catalog #
    Color
    Material
    Availability
    Price
  • Pegboard mounting and spacer kit for DuraBoard® or ⅛" and ¼" pegboard, 16 sets
    Pegboard mounting and spacer kit for DuraBoard® or ⅛" and ¼" pegboard, 16 sets
    77269-324
    Silver/yellow
    Steel/plastic
    Log in for availability
    Pack of 16 - $15.72

Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.