Wraptor™ A6200 Wrap Printer Applicator
Product Details & Documents
Get automated efficiency with the Wraptor™ A6200 Wrap Printer Applicator. Print, wrap and apply in just seconds. Ideal in smaller workspaces and cellular manufacturing.
- Single color printing capability
- 1000 labels per day (max.)
- Wire diameter 0.047 to 0.25"
Prints and applies labels to wires in less than seven seconds. Offers fast material changeovers for added efficiency. Full-color responsive touch screen and an icon-based user interface for ease of use. Compatible with the Wraptor™ A6200 bulk label roll adapter, A62 series label rolls and BA62 series bulk label rolls. Ships with Brady workstation product and wire ID software suite with built-in templates for fixed text or free-form label design options.
Accessories information: Bulk adapter – Reduce time spent changing out materials with the Wraptor™ A6200 bulk label roll adapter. It holds bulk label rolls so you can print, wrap and apply uninterrupted, for longer periods of time. Holds bulk label roll to extend printing time. Provides more value and less frequent changeouts. Attaches to Wraptor™ A6200 wrap printer applicator. Compatible with BA62 series bulk label rolls. Compatible with A6200 printers purchased in 2023 or after.
Delivery information: With WIFI option includes (1) printer applicator (A6200); (1) Brady workstation product and Wire ID Suite booklet (Download Code Inside); (1) printer ribbon 2×150 ft. (A62-R4300); (1) roll of vinyl 1.25×1" clear/white labels (A62-3-417); (1) USB cable; (1) quick start guide; (1) power cord and AC adapter.
Without WIFI option includes (1) printer applicator (A6200); (1) Brady workstation product and Wire ID Suite booklet (Download Code Inside); (1) printer ribbon 2×150 ft. (A62-R4300); (1) roll of vinyl 1.25×1" clear/white labels (A62-3-417); (1) USB cable; (1) quick start guide; (1) power cord and AC adapter.
With WIFI and rewinder option includes (1) printer applicator (A6200); (1) Brady workstation product and Wire ID Suite booklet (Download Code Inside); (1) printer ribbon 2×150 ft. (A62-R4300); (1) roll of vinyl 1.25×1" clear/white labels (A62-3-417); (1) USB cable; (1) quick start guide; (1) power cord and AC adapter; (1) rewinder (A6200-REWINDER).
Documents
Specifications
- Description:Wrap printer applicator without WIFI
- Dimensions:8.8W×11.7D×8.3"H
- Model:A6200
- Connections:PC connected and stand-alone
- Cat. No.:77282-334
- Label Size:1" (max. label/tape width)
- Print Speed:1.5"/s (max.)
- Print Resolution:300 dpi
Accessories
Product Information
- Catalog #For Use WithAvailabilityPrice
- Bulk adapter, use with A6200, 10Ø×7.5"HBulk adapter, use with A6200, 10Ø×7.5"H77282-240Wraptor™ A6200Log in for availabilityEach - $160.93
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



