Order Entry
Puerto Rico
Orders LinkContactUsLinkComponent
Microscope Slides, Charged, 45° Corners

Microscope Slides, Charged, 45° Corners

Pink, 1 mm, 75×25 mm (3×1"), Box
Catalog # 76948-370
Supplier:   Mopec
Supplier #:  SL145-PK-BX
Microscope Slides, Charged, 45° Corners
Catalog # 76948-370
Supplier:  Mopec
Microscope Slides, Charged, 45° Corners
Microscope Slides, Charged, 45° Corners

Pink, 1 mm, 75×25 mm (3×1"), Box

Price
$64.13
Log in for availability
Box of 72
Some Products May Be Restricted
Certain products—like chemicals or medical devices—require additional account verification steps to be able to place an order or specific license or customer documentation. More info
Product Details & Documents

High-quality, charged microscope slides with color coding.

  • 1×3" slides, 1 mm thickness
  • 100% guaranteed against sticking and contamination
  • 45 degree corners
  • Uniform flat paint for perfect barcodes

Slides are available in white, blue, pink, yellow, green, tan, peach, and lilac.

Packaging: The packaging options include 1 box of 72 slides and 1 case of 1440 slides.

Specifications
  • Color:
    Pink
  • L×W:
    75×25 mm (3×1")
  • Thickness:
    1 mm
  • Packaging:
    Box

Some Products May Appear Restricted

To ensure a smooth and speedy checkout, please log in to your account. Some items may show as restricted simply because you're not logged in.

If you do not have an account, you can register using our registration webform (https://www.avantorsciences.com/us/en/login/register)

 

If you're still seeing restrictions after logging in, certain products—like chemicals or medical devices—require additional account verification steps to be able to place an order. Some items may additionally require a specific license or customer documentation;  additional documentation will be requested for these items prior to shipment. 

Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.