Order Entry
Puerto Rico
Orders LinkContactUsLinkComponent
Identifier Systems

Identifier Systems

Identifier system: CNT, Graphene, CB, BNNT, polymers monitoring, 785 nm laser wavelength
Catalog # 76848-030
Supplier:   STAT PEEL INC
Supplier #:  A00560
Identifier Systems
Catalog # 76848-030
Supplier:  STAT PEEL INC
Identifier Systems
Identifier Systems

Identifier system: CNT, Graphene, CB, BNNT, polymers monitoring, 785 nm laser wavelength

Price
$185,374.31
Log in for availability
Each
Product Details & Documents

Stat Peel's Identifier system is a fully automated, material-selective aerosol detection system designed to monitor workplace exposure and cross-contamination in laboratory and production environments.

  • High-sensitivity Raman spectrometer for automated material quantification direct on filter (DOF)
  • Benchtop reader with automated filtration slide storage and exchange
  • 10 battery powered respirable particle sampling badges for personal and stationary air sampling
  • Integrated PC and SW for exposure calculation
  • Touchscreen display and ethernet, wireless, USB-A communication interfaces
  • Access management
  • Starter kit of filtration slides
  • Upgradable for field sampling, quality control, and liquid filtration tasks
  • 1-year warranty

Stat Peel’s Identifier system brings laboratory-grade detection capabilities to the workplace. The material-selective aerosol monitoring system uses a high-sensitivity Raman spectrometer and data analytics technology to monitor potential contamination of people and facilities. The fully automated system allows exposure monitoring of the workforce and work environment on a daily basis. The Identifier system provides the EHS specialist with a comprehensive data set of exposure patterns and release hot-spots to act upon. The exposure reports can be used for compliance purposes and communication with employees and management.

The employees wear dosimeter-like, lightweight badges during their activities. The badge collects airborne particles on a nanoporous filtration membrane. At the end of a shift, the badges are inserted into the reader, which selectively quantifies material of interest using Raman spectroscopy and reports and stores personal exposure. Badges can also be assigned for stationary sampling to monitor facility contamination, as well as cross-contamination in production environments and within production lines.

The system is sold as a package of one reader, ten wearable badges, and a starter set of filtration slides. All analysis is done automatically on-site so exposure data remains in-house.

Certifications: CE marked.

Accessories information: The surface swab with removable PTFE membrane, is available separately for qualitative inspection with the Stat Peel Identifier System.

Ordering information: Materials of interest need to be specified before ordering. STAT PEEL might require a material sample to establish LoD and LoQ.

Specifications
  • Description:
    Identifier system: CNT, Graphene, CB, BNNT, polymers monitoring
  • Details:
    785 nm laser wavelength
  • Cat. No.:
    76848-030
  • Dimensions:
    584×493×635 mm (23×19.4×25")
  • Power:
    100/240 V
  • Weight:
    75 kg (167 lbs.)
  • Operating conditions:
    18...25 °C (65...77 °F)
Accessories

Product Information

  • Catalog #
    Availability
    Price
  • Sampling swab, Dimensions: 110×14×5 mm (4.3×0.55×0.2")
    Sampling swab, Dimensions: 110×14×5 mm (4.3×0.55×0.2")
    76848-020
    Log in for availability
    Each - $15.98

Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.