Filter Plates
Thomson filter plates (24- and 96-well) enable fast, parallel plate-to-plate processing for biological and analytical workflows. For clarification, the Universal Rapid Clear® 24-well depth-filtration plate is automation-compatible and clarifies cell-culture supernatants or lysates in ~5 minutes by centrifuge. The graded, multi-layer stack removes whole cells and debris, including lysis byproducts, while minimizing interaction with target proteins. Pair with Thomson collection plates and seals for clean transfers and high-throughput screening.
Universal Rapid Clear® depth filtration; multi-layer, graded matrix captures progressively smaller cells, debris, and aggregates for reliable clarification by swing-bucket centrifuge
- Filtration membranes in PTFE/PVDF options support final filtration and solvent-compatible analytical steps
- Purification option: 25 µm polypropylene for resin/adsorption workflows
- Square well/long drip well shapes
Stack a Thomson filter plate over a collection plate to process 24- or 96-well sample sets under consistent conditions. The lineup spans clarification (Universal Rapid Clear®), filtration (PTFE/PVDF), and purification (25 µm PP), matched to centrifuge, vacuum, or positive-pressure processing. This integrated setup streamlines workflows, reduces manual steps, and improves reproducibility for high-throughput screening.
- No. of wells:24
- Profile:Standard
- Skirt:Fully skirted
- Well volume:10.8 ml
- Description:Filter plate, 25 µm polypropylene, non sterile (Compatible with collection plate 931565-G-1X)
Accessories
- DescriptionSterility
- Description
- DescriptionSterility
- DescriptionSterility
- DescriptionSterility
- DescriptionSterility
- DescriptionSterility
- DescriptionSterility
- DescriptionSterility
- DescriptionSterility



