Order Entry
Puerto Rico
Orders LinkContactUsLinkComponent
TableWorx Performance Work Tables

TableWorx Performance Work Tables

Mobile-ready worktable with backsplash (casters not included) with 3-sided frame, Stainless steel 304, Stainless steel 304, 72×30", 136.9 lbs.
Catalog # 76779-564
Supplier:   Metro
Supplier #:  TWM3072SU304BS
TableWorx Performance Work Tables
Catalog # 76779-564
Supplier:  Metro
TableWorx Performance Work Tables
TableWorx Performance Work Tables

Mobile-ready worktable with backsplash (casters not included) with 3-sided frame, Stainless steel 304, Stainless steel 304, 72×30", 136.9 lbs.

Price
$3,831.48
Log in for availability
Each
Minimum order quantity is 1
Product Details & Documents

Metro TableWorx is a truly modular platform of performance work tables designed to allow you to customize your perfect solution.

  • Innumerable options and a truly modular platform allow you to customize a perfect solution
  • Overhead riser solution can be added at anytime converting it into a productivity workcenter
  • Work surface alloy: type 304 or 316 stainless steel
  • Work surface load capacity of 650 lbs.
  • Height adjustability

All TableWorx Work Tables feature a 16-gauge, Type 304 or 316 stainless steel work surface reinforced with 16-gauge hat channels. The sound deadened work surface features 90-degree turned down edges on all four sides.

Out-of-the box, TableWorx can be assembled to any one of six working surface heights: 34" (864 mm), 35" (889 mm), 36" (914 mm), 37" (940 mm), 38" (965 mm), and 39" (991 mm). Stationary work table legs include stainless steel leveling bullet feet with 1.125" (29 mm) range of adjustability. Mobile-ready tables are delivered without casters.

Elevate your efficiency to new levels with the addition of TableWorx productivity riser. Risers can be easily added to any TableWorx work table. A full array of overshelves, wire grids, and accessories can be added to maximize every inch of space, making you more comfortable and productive than ever before. Risers can be mounted at the rear or center of the work table.

Certifications: NSF Certified.

Specifications
  • Base/leg material:
    Stainless steel 304
  • Worksurface material:
    Stainless steel 304
  • Description:
    Mobile-ready worktable with backsplash (casters not included) with 3-sided frame
  • W×D:
    72×30"
  • Shipping weight:
    136.9 lbs.
Accessories

Product Information

  • Catalog #
    Availability
    Price
  • Productivity riser with 2 center cantilevered, stainless steel type 304, 60" long
    Productivity riser with 2 center cantilevered, stainless steel type 304, 60" long
    76779-740
    Log in for availability
    Each - $1,960.00

Product Information

  • Catalog #
    For use with
    Availability
    Price
  • Polymer/stainless total-guard caster (Total lock stem, thermopastic elastomer, gray, polymer/reinforced nylon rig; thermoplastic elastomer flat tread; polypropylene hub)
    Polymer/stainless total-guard caster (Total lock stem, thermopastic elastomer, gray, polymer/reinforced nylon rig; thermoplastic elastomer flat tread; polypropylene hub)
    76545-628
    Wire shelving
    Log in for availability
    Each - $189.00

Product Information

  • Catalog #
    Color
    Material
    Availability
    Price
  • Plated caster with PU tread (Swivel/brake stem)
    Plated caster with PU tread (Swivel/brake stem)
    19766-246
    Silver/grey
    Heavy gauge cold rolled steel nickel plated horn; polyurethane flat tread; polyethylene hub
    Log in for availability
    Each - $92.00

Product Information

  • Catalog #
    Diameter
    Shipping weight
    Availability
    Price
  • Premium stainless steel type 304 casters (Swivel/brake stem, 300 lbs. capacity, silver/gray, stainless steel horn; PU flat tread; polyethylene hub)
    Premium stainless steel type 304 casters (Swivel/brake stem, 300 lbs. capacity, silver/gray, stainless steel horn; PU flat tread; polyethylene hub)
    97005-858
    5"
    2.3 lbs.
    Log in for availability
    Each - $327.25

Product Information

  • Catalog #
    Color
    Material
    Availability
    Price
  • Standard polymer caster (Swivel/brake stem)
    Standard polymer caster (Swivel/brake stem)
    22233-714
    Grey
    Nylon horn with nickel plated cold rolled steel stem and stainless steel C-ring; polyurethane flat tread; polyethylene hub
    Log in for availability
    Each - $137.00

Product Information

  • Catalog #
    Availability
    Price
  • Productivity riser with 2 rear cantilevered, stainless steel type 304, 60" long
    Productivity riser with 2 rear cantilevered, stainless steel type 304, 60" long
    76779-744
    Log in for availability
    Each - $2,110.00

Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.