Laboratory Refrigerators with Solid Door, TSG
TSG Laboratory refrigerator, 850 L (30 cu.ft.), 3...7 °C, Heat-free, 1 solid door, 4 adjustable, 115 V, 60 Hz, 74.8×82.1×199.4 cm (34.0×37.3×78.5") , 76.2×72.3×147.3 cm (30×28.5×58")
Catalog # 76764-970
Supplier: Thermo Fisher Scientific
: TSG3005SA
Laboratory Refrigerators with Solid Door, TSG
Catalog # 76764-970
Supplier: Thermo Fisher Scientific
Jump to:
Product Details & Documents
Thermo Scientific TSG series solid door laboratory refrigerators offer quiet, intuitive operation with excellent temperature performance and an outstanding warranty, meeting the needs of a wide variety of professional users who need consistent, reliable performance without sacrificing usability or sustainability.
- Purpose-built from the ground up for clinical and research laboratory customers
- Quiet operation, less than 53 dB
- ENERGY STAR certified
- Heat-free defrost
- Double-pane glass doors, self-closing door with 90° stop, keyed lock
- Four 2" casters, front casters are lockable
- Hi/Lo temperature, door ajar, and power failure alarms and remote alarm contacts
- 4 years parts and labor and 1 year compressor warranty
All TSG series laboratory refrigerators utilize SNAP and F-Gas compliant hydrocarbon refrigerants and are configured to provide excellent temperature performance while minimizing power consumption, all delivered from a zero waste to landfill facility.
: cULus, ENERGYSTAR.
: Accessories available include chart recorders, independent temperature monitors, surge suppressors and more.
Specifications
- Temperature range:3...7 °C
- Capacity:850 L (30 cu.ft.)
- Description:TSG Laboratory refrigerator
- Exterior W×D×H:74.8×82.1×199.4 cm (34.0×37.3×78.5")
- Interior W×D×H:76.2×72.3×147.3 cm (30×28.5×58")
- Electrical:115 V, 60 Hz
- No. of shelves:4 adjustable
- Door type:1 solid door
- Defrost:Heat-free
- Cat. No.:76764-970
- Environmental Certification:ENERGY STAR, Significant New Alternatives Policy (SNAP)
- Refrigerant:R290
- Plug:NEMA 6-15P
- Material:Painted steel
- Weight:209 kg (459 lbs.)



