Femto Pulse 12-Capillary Array
Femto pulse 12-capillary array, For the Femto Pulse system
Catalog # 76645-190
Supplier: Agilent Technologies
Supplier #: A1600-1250-2240
Jump to:
Product Details & Documents
12-Capillary Array for analysis on the Femto Pulse system.
- High resolution - optimized length for enhanced resolution; Run Multiple Samples - Run up to 12 samples at same time
- Low sensitivity - integral part of the Femto Pulse system aiding in low sensitivity detection
The Femto Pulse 12-Capillary Array is used with the Genomic DNA 165 kb kit, the Ultra Sensitivity NGS kit (1 to 6000 bp), the Ultra Sensitivity RNA kit, and the 55 kb BAC kit. It has a separation or effective length of 22 cm, with an overall length of 40 cm. The 12 parallel capillary array is ideal for lower throughput laboratories.
Caution: For research use only. Not for use in diagnostic procedures.
Specifications
- Description:Femto pulse 12-capillary array
- Details:For the Femto Pulse system
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



