VWR® Cryo Boxes
81, Blue, 2 ml 2D barcoded cryovials
Catalog # VWRI210-000022
Supplier: VWR International
Jump to:
Product Details & Documents
Cryo boxes are suitable to store up to –186 °C.
- Suitable for storage temperatures down to –186°C
- Available in a variety of color options
- Grid option for coding on lid
- Clear lid material
Made with PC material.
Boxes are stackable. Designed for 25, 81, or 100 places to store both internal and external threaded vials (1 - 5 ml).
Base made with color options red, blue, green, white, and yellow. Lid has grid option for coding and made with clear material.
: Cryo tube picker is included.
Specifications
- No. of Holes:81
- Color:Blue
- For vials:2 ml 2D barcoded cryovials



