Fittings connect in a snap.
- No exposed metal parts
- Protects against accidental disconnects
These CPC® APC-Series quick-disconnect fittings, combine a compact design with durable acetal construction, making them an excellent choice for many applications. All fittings feature a 1/4” flow, plastic thumb latch, fewer moving parts, and a smooth contoured design to deliver ease-of-use and excellent flow in a compact size. Simply press the thumb latch to disconnect fitting halves. Choose from in-line compression and hose barb bodies which feature shrouded latches to provide further protection against accidental disconnect. The ferruleless PTF compression fittings do not require ferrules to achieve a secure connection, which makes them easier to use and reuse. PTF fittings are designed for semi-rigid tubing, i.e., polyethylene, nylon, polyurethane, etc.
A complete coupler requires a fitting body and an insert (order separately).
- Barb size/tubing int.Ø (port 1):⅜"
- Connection Type:Quick-Disconnect to Barb
- Flow pattern:Straight
- Max. Temperature:82 °C (180 °F)
- Seal material:Buna-N
- Description:APC Quick-Disconnect Fitting, Hosebarb Body, Acetal, Straight-Through, ³/₈" ID with Shroud, APC17006SH; 25/PK
- Environmentally Preferable:
- Min. Temperature:–40 °C (–40 °F)
- Max. Operating Pressure:120 psi
- Warranty:1 year
- Cat. No.:MFLX06353-08BLK
- Fitting Material:Acetal