Order Entry
Puerto Rico
ContactUsLinkComponent
CPC® Quick-Disconnect Fitting with Automatic Shutoff Valve, Hose Barb Insert, Polysulfone, 3/8" ID, HFCD22639M; 10/PK
CPC® Quick-Disconnect Fitting with Automatic Shutoff Valve, Hose Barb Insert, Polysulfone, 3/8" ID, HFCD22639M; 10/PK
Catalog # MFLX31313-22BLK
Supplier:  Colder Products
undefined
CPC® Quick-Disconnect Fitting with Automatic Shutoff Valve, Hose Barb Insert, Polysulfone, 3/8" ID, HFCD22639M; 10/PK
Catalog # MFLX31313-22BLK
Supplier:  Colder Products
Supplier Number:  HFCD22639M 10PK

About this item

Eliminate the need for pinch clamps.

  • Body and seal materials are made of USP Class VI-compliant and BSE/TSE-free materials
  • Valves restrict flow when fitting halves are disconnected
  • Fitting body constructed of durable polysulfone

These CPC® quick-disconnect fittings feature an automatic shutoff valve which closes off the flow path at disconnection, protecting valuable media while eliminating the need for pinch clamps. The thumb latch enables easy one-handed operation. An audible click is heard when the body and insert are coupled to confirm a secure, leak-free connection.

For a complete fitting, order both a body and insert (order separately).

  • Barb size/tubing int.Ø (port 1):
    ⅜"
  • Connection Type:
    Quick-Disconnect to Barb
  • Max. Temperature:
    138 °C (280 °F)
  • Seal material:
    Platinum-Cured Silicone
  • Description:
    Quick-Disconnect Fitting with Automatic Shutoff Valve, Hose Barb Insert, Polysulfone, ³/₈" ID, HFCD22639M; 10/PK
  • Environmentally Preferable:
  • Valve spring material:
    316 Stainless Steel
  • Min. Temperature:
    –40 °C (–40 °F)
  • Sterilization:
    Autoclave or gamma
  • Max. Operating Pressure:
    125 psi
  • Warranty:
    1 year
  • Cat. No.:
    MFLX31313-22BLK
  • Fitting Material:
    Polysulfone