About this item
Fittings connect in a snap.
- No exposed metal parts
- Protects against accidental disconnects
These CPC® APC-Series quick-disconnect fittings, combine a compact design with durable acetal construction, making them an excellent choice for many applications. All fittings feature a 1/4” flow, plastic thumb latch, fewer moving parts, and a smooth contoured design to deliver ease-of-use and excellent flow in a compact size. Simply press the thumb latch to disconnect fitting halves. Choose from in-line compression and hose barb bodies which feature shrouded latches to provide further protection against accidental disconnect. The ferruleless PTF compression fittings do not require ferrules to achieve a secure connection, which makes them easier to use and reuse. PTF fittings are designed for semi-rigid tubing, i.e., polyethylene, nylon, polyurethane, etc.
A complete coupler requires a fitting body and an insert (order separately).
- Connection Type:Quick-Disconnect to Thread
- Flow pattern:Straight
- Type:Valved
- Max. Temperature:82 °C (180 °F)
- Seal material:Buna-N
- Description:APC Quick-Disconnect Fitting, Threaded Inert, Acetal, Valved, ¹/₄" BSPT(M), APCD24004BSPT; 25/PK
- Environmentally Preferable:
- Valve spring material:316 Stainless Steel
- Min. Temperature:–40 °C (–40 °F)
- Max. Operating Pressure:120 psi
- Warranty:1 year
- Cat. No.:MFLX06353-25BLK
- Fitting Material:Acetal
- Thread Size BSP(M) (Port 1):¼"