About this item
High accuracy pressure transducers for plug and play connectivity with Masterflex® MasterSense™ pump systems.
- Add critical pressure monitoring to your workflow
- All-stainless welded body and wetted parts
- Rugged design for shock protection and excellent long-term stability
- CE certificated
- Sanitary models are designed for clean-in-place and sterilize-in-place
- 0 to 30 psi
- 4 to 20 mA output
- CE Compliant
- IP 65
MasterSense™ MP30 pressure transducers utilize a thin-film-on-steel measurement principle to provide an accurate 0 to 30 psi output directly to MasterSense™ pump systems. Sensors include a six foot cable with AUX plug adaptor for easy plug and play.
Designed for use with a 1¹/₂" sanitary process tee connection and gasket (not included)
Install downstream of pump to detect pressure changes in your process. Perfect for tangential-Flow filtration, depth filtration, harvest, bulk transfer, chromatography and fill applications. Choose the model with the appropriate process connection for your application.
Sensor MFLX07526-82 can be coupled with MFLX31203-33 single use tee and MFLX31201-95 single-use clamp for a gamma sterilizable flow path.
Sensor MFLX07526-82 can be coupled with MFLX31203-33 single use tee and MFLX31201-95 single-use clamp for a gamma sterilizable flow path. Model MFLX07526-81 ³/₄" sanitary connection not recommended for applications with high temperature variations.
- Accuracy:±0.5% full scale (0.15 psi) at 25 °C
- Max. Pressure:30 psi
- Temperature Range:−40...750 °F (media)
- Description:Masterflex® MasterSense™ MP30 Pressure Sensor with 1¹/₂" Sanitary Tri-Clamp Process Connection, for MasterSense™ Pump Systems
- Environmentally Preferable:
- Wetted Materials:316 Stainless steel
- Connection Type:1¹/₂" sanitary tri-clamp
- Cat. No.:MFLX07526-82
- Includes:6' cable