Order Entry
Puerto Rico
Orders LinkContactUsLinkComponent
VWR® Performance Series Solid Door Laboratory Refrigerators

VWR® Performance Series Solid Door Laboratory Refrigerators

Laboratory refrigerator upright solid door Performance series 26 CF, 736 L (26 cu.ft.), 1...10 °C, 721×927×2076 mm (28⅜×36½×81¾"), 603×711×1334 mm (23¾×28×52½")
Catalog # 76579-116
   Safer Human and Environmental Health|Energy Efficient
Supplier:   VWR International
VWR® Performance Series Solid Door Laboratory Refrigerators
Catalog # 76579-116
Supplier:  VWR International
   Safer Human and Environmental Health|Energy Efficient
VWR® Performance Series Solid Door Laboratory Refrigerators
VWR® Performance Series Solid Door Laboratory Refrigerators

Laboratory refrigerator upright solid door Performance series 26 CF, 736 L (26 cu.ft.), 1...10 °C, 721×927×2076 mm (28⅜×36½×81¾"), 603×711×1334 mm (23¾×28×52½")

Price
$11,119.00
Log in for availability
Each
Product Details & Documents

These VWR® Performance Series laboratory refrigerators offer the highest level features with advanced data logging and superior temperature control.

  • Touch screen digital temperature display
  • Extensive alarm systems
  • Temperature data logging and USB port for data transfer
  • Microprocessor temperature controller for precise temperature regulation
  • Keyed door lock, LED interior lighting, and adjustable shelving
  • Natural, hydrocarbon refrigerant
  • ENERGY STAR certified*

These high-performance laboratory refrigerators are designed with extensive unit alarms, touch-screen displays, and advanced capabilities for temperature data logging and transfer. All units utilize natural, hydrocarbon refrigerant for environmental health and economic efficiency.

All units include a three year parts and labor warranty, plus an additional 2 year compressor parts warranty.

Material: White powder coat

Certifications: ETL Listed.
*Select models ENERGY STAR certified: 76579-108, 76579-112, 76579-116, 76579-124

Ordering information: All units come with a three year parts and labor warranty, plus an additional two year compressor parts warranty.

Specifications
  • Temperature range:
    1...10 °C
  • Capacity:
    736 L (26 cu.ft.)
  • Description:
    Laboratory refrigerator upright solid door Performance series 26 CF
  • Exterior W×D×H:
    721×927×2076 mm (28⅜×36½×81¾")
  • Interior W×D×H:
    603×711×1334 mm (23¾×28×52½")
  • Cat. No.:
    76579-116
  • Environmental Certification:
    Units use natural, hydrocarbon refrigerants
  • Shelves/drawers:
    4 adjustable shelves (adjustable in ½" increments)
  • Defrost:
    Cycle
  • Electrical:
    115 V, 60 Hz, 3 A, ⅕ HP
  • Door Type:
    1 solid door, right hinged
  • Environmentally Preferable:
    Safer Human and Environmental Health|Energy Efficient
  • Weight:
    156 kg (345 lbs.)