Order Entry
Puerto Rico
ContactUsLinkComponent
CPC® Quick-Disconnect Fitting, Leash Cap for MPC Insert, PVC, MPC32L; 250/PK
CPC® Quick-Disconnect Fitting, Leash Cap for MPC Insert, PVC, MPC32L; 250/PK
Catalog # MFLX31305-91BLK
Supplier:  Colder Products
undefined
CPC® Quick-Disconnect Fitting, Leash Cap for MPC Insert, PVC, MPC32L; 250/PK
Catalog # MFLX31305-91BLK
Supplier:  Colder Products
Supplier Number:  MPC32L (250PK)

About this item

Reduce contamination and protect uncovered couplings.

  • Repackaged in an ISO 9001 facility in an ISO Class 7 Cleanroom
  • Constructed of durable PVC

Protect uncovered coupling inserts from particulate contamination during storage, transit, or stop liquid flow in low-pressure applications. Biocompatible PVC plugs and caps work with all 1/4” and 3/8” coupling inserts. Tether ring fits tubing ODs up to 9/16” to keep caps on devices until needed.

A complete coupler requires a fitting body and an insert (order separately).

  • Connection Type:
    Quick-Disconnect Cap
  • Max. Temperature:
    148 °C (300 °F)
  • Description:
    Quick-Disconnect Fitting, Leash Cap for MPC Insert, PVC, MPC32L; 250/PK
  • Environmentally Preferable:
  • Min. Temperature:
    –40 °C (–40 °F)
  • Max. Vacuum:
    634 mm Hg (25" Hg)
  • Sterilization:
    Ethylene oxide (ETO) only
  • Max. Operating Pressure:
    60 psi
  • Warranty:
    None
  • Cat. No.:
    MFLX31305-91BLK
  • Fitting Material:
    PVC