CPC® Miniature Quick-Disconnect Fitting, Hosebarb Body, Acetal, Straight-Through, 1/8" ID, SMF02; 50/PK
Catalog # MFLX06363-56BLK
Supplier: Colder Products
Specifications
See all product configurations- Catalog No:
- MFLX06363-56BLK
- MFLX06363-54BLK
- MFLX06363-55BLK
- MFLX06363-64
- MFLX06363-57BLK
- MFLX06363-64BLK
- MFLX06363-55
- MFLX06363-56
- MFLX06363-57
- MFLX06363-54
- Length:
- 2.286 cm
- 2.286 cm
- 2.286 cm
- 2.286 cm
- Max. Temperature:
- 82 °C (180 °F)
- 82 °C (180 °F)
- 82 °C (180 °F)
- 82 °C (180 °F)
- 82 °C (180 °F)
- 82 °C (180 °F)
- 82 °C (180 °F)
- 82 °C (180 °F)
- 82 °C (180 °F)
- 82 °C (180 °F)
- Min. Temperature:
- –40 °C (–40 °F)
- –40 °C (–40 °F)
- –40 °C (–40 °F)
- 0 °C (32 °F)
- –40 °C (–40 °F)
- 0 °C (32 °F)
- –40 °C (–40 °F)
- –40 °C (–40 °F)
- –40 °C (–40 °F)
- –40 °C (–40 °F)
- O-Ring material:
- Buna N
- Buna N
- Buna N
- EPDM
- Buna N
- EPDM
- Buna N
- Buna N
- Buna N
- Buna N
- Sterilization:
- Autoclave or ethylene oxide (ETO)
- Autoclave or ethylene oxide (ETO)
- Autoclave or ethylene oxide (ETO)
- Ethylene oxide (ETO) or gamma
- Autoclave or ethylene oxide (ETO)
- Ethylene oxide (ETO) or gamma
- Autoclave or ethylene oxide (ETO)
- Autoclave or ethylene oxide (ETO)
- Autoclave or ethylene oxide (ETO)
- Autoclave or ethylene oxide (ETO)
- Valve material:
- None
- None
- Acetal
- None
- Acetal
- None
- Acetal
- None
- Acetal
- None
- Valve spring material:
- 316 SS
- 316 SS
- 316 SS
- 316 SS
- Warranty:
- 3 Months
- 3 Months
- 1 year
- 3 Months
- 1 year
- 3 Months
- 1 year
- 3 Months
- 1 year
- 3 Months
- Currently Viewing
Specifications
About this item
No more kinked tubing—allows tubing to rotate freely.
- Repackaged in an ISO 9001 facility in an ISO Class 7 Cleanroom
- Twist-to-connect couplings provide a reliable and more secure alternative to luer-type connections
- Tubing can rotate freely when connected - preventing kinked tubing and accidental disconnection
These CPC® miniature quick-disconnect couplings are able to handle 1/16" ID tubing, and offer a more secure connection than luer fittings. Fitting halves engage and seal with a twist. Once engaged, the coupling allows the tubing to rotate freely.
For a complete coupling, order one fitting body and one insert.
- Barb size/tubing int.Ø (port 1):⅛"
- Connection Type:Quick-Disconnect to Barb
- Flow pattern:Straight
- Max. Temperature:82 °C (180 °F)
- Description:Miniature Quick-Disconnect Fitting, Hosebarb Body, Acetal, Straight-Through, ¹/₈" ID, SMF02; 50/PK
- Environmentally Preferable:
- O-Ring material:Buna N
- Valve material:None
- Min. Temperature:–40 °C (–40 °F)
- Sterilization:Autoclave or ethylene oxide (ETO)
- Warranty:3 Months
- Cat. No.:MFLX06363-56BLK
- Fitting Material:Acetal
- Quick-disconnect Flow Size:³⁄₃₂"