Order Entry
Puerto Rico
Orders LinkContactUsLinkComponent
MAGIO™ MS Refrigerated and Heating Circulators

MAGIO™ MS Refrigerated and Heating Circulators

MS-450F, −30...+200 °C, 230 V, 60 Hz, 23×40×65 cm, 3 - 4 L, 460; 390; 290; 170; 70 W (at 20; 0; −10; −20; −30 °C), 2 kW, ±0.01 °C, 29 kg
Catalog # 76558-188
Supplier:   JULABO
Supplier #:  9032714.N1.33
MAGIO™ MS Refrigerated and Heating Circulators
Catalog # 76558-188
Supplier:  JULABO
MAGIO™ MS Refrigerated and Heating Circulators
MAGIO™ MS Refrigerated and Heating Circulators

MS-450F, −30...+200 °C, 230 V, 60 Hz, 23×40×65 cm, 3 - 4 L, 460; 390; 290; 170; 70 W (at 20; 0; −10; −20; −30 °C), 2 kW, ±0.01 °C, 29 kg

Price
$14,849.54
Log in for availability
Each
Minimum order quantity is 1
Product Details & Documents

The MAGIO™ series of cooling and heating circulators operate with a working temperature range of −50 to +300 °C and heating capacity of up to 3 kW. With their powerful pressure/suction pump the MAGIO™ units are ideal for external temperature applications. An extensive range of accessories and excellent dynamics mean that the MAGIO™ circulators can be modularly and individually adapted to applications.

  • Integrated programmer allows temperature time profiles to be run
  • Stainless steel wetted parts mean units are ideal for demanding external applications
  • Automatic shut off in the event of high temperature or low liquid level to avoid any potential damage
  • Bright, easy to read display
  • Bath tanks have high quality thermal insulation to save energy and a built in drain tap
  • Powerful, continuously adjustable pressure/suction pump

The high resolution, modern colour TFT touch display has a multi-lingual user interface and shows all important information at a glance. Three large, predefined main screens clearly display data and graphics with various application priorities. All display functions are easy to operate with a fingertip.

Modern interfaces make remote control easy and practical data management possible as well as allowing integration into process structures. All MAGIO™ units have integrated PT100 connection, USB interface, RS232 and Ethernet. Analogue interfaces are available as optional accessories.

Max. flow rate / max. pressure:
31 L/min, 0.92 bar (pressure), 0.4 bar (suction)

MS-310F is available with a natural refrigerant (article JULA9032743)

Certifications: CE, UKCA. DIN 12876-1 Class III.

Ordering information: Each unit is supplied with a pair of 8 and 12 mm hose barbs. Fluid, adapters, tubing sold separately.

Caution: Cooling capacity at +20; 0; −10; −20; −30 and −40 °C.

Specifications
  • Model:
    MS-450F
  • Temperature range:
    −30...+200 °C
  • Heating capacity:
    2 kW
  • W×L×H:
    23×40×65 cm
  • Electrical:
    230 V, 60 Hz
  • Weight:
    29 kg
  • Bath capacity:
    3 - 4 L
  • Cooling capacity:
    460; 390; 290; 170; 70 W (at 20; 0; −10; −20; −30 °C)
  • Temperature stability:
    ±0.01 °C
  • Cat. No.:
    76558-188
  • Temperature Control:
    ICC
  • Timer:
    00:00 - 99:59
  • Refrigerant:
    R290
  • Bath Opening:
    130×150×150 mm
  • Power:
    13 A
  • Display:
    7" TFT touchscreen
Accessories

Product Information

  • Catalog #
    Availability
    Price
  • Analog communication module for circulators
    Analog communication module for circulators
    76477-156
    Log in for availability
    Each - $1,099.17

Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.