MAGIO™ MS Refrigerated and Heating Circulators
Product Details & Documents
The MAGIO™ series of cooling and heating circulators operate with a working temperature range of −50 to +300 °C and heating capacity of up to 3 kW. With their powerful pressure/suction pump the MAGIO™ units are ideal for external temperature applications. An extensive range of accessories and excellent dynamics mean that the MAGIO™ circulators can be modularly and individually adapted to applications.
- Integrated programmer allows temperature time profiles to be run
- Stainless steel wetted parts mean units are ideal for demanding external applications
- Automatic shut off in the event of high temperature or low liquid level to avoid any potential damage
- Bright, easy to read display
- Bath tanks have high quality thermal insulation to save energy and a built in drain tap
- Powerful, continuously adjustable pressure/suction pump
The high resolution, modern colour TFT touch display has a multi-lingual user interface and shows all important information at a glance. Three large, predefined main screens clearly display data and graphics with various application priorities. All display functions are easy to operate with a fingertip.
Modern interfaces make remote control easy and practical data management possible as well as allowing integration into process structures. All MAGIO™ units have integrated PT100 connection, USB interface, RS232 and Ethernet. Analogue interfaces are available as optional accessories.
Max. flow rate / max. pressure:
31 L/min, 0.92 bar (pressure), 0.4 bar (suction)
MS-310F is available with a natural refrigerant (article JULA9032743)
: CE, UKCA. DIN 12876-1 Class III.
: Each unit is supplied with a pair of 8 and 12 mm hose barbs. Fluid, adapters, tubing sold separately.
: Cooling capacity at +20; 0; −10; −20; −30 and −40 °C.
Specifications
- Model:MS-310F
- Temperature range:−30...+200 °C
- Heating capacity:1 kW
- W×L×H:23×40×65 cm
- Electrical:115 V, 60 Hz
- Weight:29 kg
- Bath capacity:3 - 4 L
- Cooling capacity:330; 280; 230; 130; 50 W (at 20; 0; −10; −20; −30 °C)
- Temperature stability:±0.01 °C
- Cat. No.:76558-228
- Temperature Control:ICC
- Timer:00:00 - 99:59
- Refrigerant:R290
- Bath Opening:130×150×150 mm
- Power:13 A
- Display:7" TFT touchscreen
Accessories
Product Information
- Catalog #AvailabilityPrice
- Analog communication module for circulators



