Eisco Plastic Filter Funnels
10, 75 mm, 76 mm
Catalog # 470346-116
Jump to:
Discontinued
Product has been discontinued. However we found similar alternative products.
Alternatives
FUNNEL 10MM STEM DIAM PP PK12 Catalog #83008-722
Product 83008-722 is similar to 470346-116 but manufacturer and specifications may vary.
Product Details & Documents
Chemically-resistant filter funnels made of high quality polypropylene plastic.
- Excellent resistance against acids, alcohols, aldehydes, bases, and hydrocarbons
- Useful for separating solids from liquids, as well as for easier transfers of liquids to narrow mouthed containers
- Autoclavable and microwavable
Packaging: Pack of 1 or 10.
Specifications
- Ø:75 mm
- Size:10
- Stem length:76 mm
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



