Order Entry
Puerto Rico
Orders LinkContactUsLinkComponent
Eisco Eudiometer Tubes

Eisco Eudiometer Tubes

100 ml, Eudiometer tubes, 0.2 ml graduations, Borosilicate glass 3.3
Catalog # 470345-936
Supplier:   Wards
Supplier #:  CH0499B
Eisco Eudiometer Tubes
Catalog # 470345-936
Supplier:  Wards
Eisco Eudiometer Tubes

100 ml, Eudiometer tubes, 0.2 ml graduations, Borosilicate glass 3.3

Price
$41.40
Log in for availability
Each
Product Details & Documents

Eudiometer tubes with platinum elecrodes for measuring gas volume changes during chemical reactions.

  • Made of mechanically strong and chemical resistant Borosilicate 3.3 glass
  • Contains two platinum electrodes on the sealed end of tube
  • Easy-to-read white graduations

Eudiometer tubes made of high quality Borosilicate glass. Useful for measuring volume of gas produced or consumed in a chemical reaction.

Specifications
  • Capacity:
    100 ml
  • Description:
    Eudiometer tubes, 0.2 ml graduations
  • Material:
    Borosilicate glass 3.3
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.