Order Entry
Puerto Rico
Orders LinkContactUsLinkComponent
Eisco Automatic Zero Glass Burettes

Eisco Automatic Zero Glass Burettes

25 ml, 0.10 ml, 29/32, 1000 ml, ±0.10 ml
Catalog # 470345-920
Supplier:   Wards
Supplier #:  CH0242F
Eisco Automatic Zero Glass Burettes
Catalog # 470345-920
Supplier:  Wards
Eisco Automatic Zero Glass Burettes
Eisco Automatic Zero Glass Burettes

25 ml, 0.10 ml, 29/32, 1000 ml, ±0.10 ml

Price
$202.90
Log in for availability
Each
Product Details & Documents

Custom foam packaging for safe transport and storage.

  • Automatic zero burette mounted on a glass bottle reservoir via ground glass joint
  • Designed to automatically set to zero mark upon pressure release
  • Both burette and reservoir are made of heavy-duty borosilicate 3.3 glass
  • Class A and Class B versions available
  • Includes PTFE key stopcock
  • White enamel graduations for contrast against dark liquids

Automatic Zero Class A burettes are mounted on a graduated reservoir bottle. Solution rises to the top of burette by squeezing the rubber bulb. The burette is automatically set to zero releasing the air pressure from the valve. Both burette and reservoir are made of precisely-bore, high quality, heavy-duty borosilicate 3.3 glass with excellent durability and chemical resistance. Both Class A and Class B versions conform with DIN ISO 385 standards for accuracy. Calibrated to deliver. All components are packed in custom foam inserts for safe transport and storage.

Specifications
  • Capacity:
    25 ml
  • Reservoir capacity:
    1000 ml
  • Joint size:
    29/32
  • Graduations:
    0.10 ml
  • Tolerance:
    ±0.10 ml
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.