Eisco Rectangular Retort Bases, Cast Iron
6×4", 1.6 lbs.
Catalog # 470345-116
Supplier: Wards
Supplier #: CH0653A
Jump to:
Product Details & Documents
Heavy Retort Bases with tapped rod hole made of chemically-resistant coated cast iron.
- Rectangular retort bases made of chemical-resistant cast iron with coated finished
- Heavy and sturdy construction provides superb stability for experimental setups
- Features a tapped hole for a 10×1.5 mm threaded rod (not included)
Heavy-weighted Retort Stands are made of chemically-resistant cast iron with a coated finish, and feature a tapped hole at one end, suitable for rods with a 10×1.5 mm metric thread. Provides superb stability for basic experiments and setups. The durable and sturdy construction of these bases make them an excellent choice for science classrooms.
Specifications
- Base dimensions:6×4"
- Weight:1.6 lbs.
Accessories
Product Information
- Catalog #ØRod lengthAvailabilityPrice
- Aluminum support rod
Product Information
- Catalog #ØRod lengthAvailabilityPrice
- Aluminum support rod
Product Information
- Catalog #ØRod lengthAvailabilityPrice
- Steel support rod
Product Information
- Catalog #ØRod lengthAvailabilityPrice
- Stainless steel support rod
Product Information
- Catalog #ØRod lengthAvailabilityPrice
- Stainless steel support rod
Product Information
- Catalog #ØRod lengthAvailabilityPrice
- Steel support rod
Product Information
- Catalog #ØRod lengthAvailabilityPrice
- Aluminum support rod
Product Information
- Catalog #ØRod lengthAvailabilityPrice
- Stainless steel support rod
Product Information
- Catalog #ØRod lengthAvailabilityPrice
- Stainless steel support rod
Product Information
- Catalog #ØRod lengthAvailabilityPrice
- Steel support rod
Product Information
- Catalog #ØRod lengthAvailabilityPrice
- Aluminum support rod
Product Information
- Catalog #ØRod lengthAvailabilityPrice
- Stainless steel support rod
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



