Eisco Plastic Separatory Funnels
250 ml
Catalog # 470344-278
Supplier: Wards
Supplier #: CH0480B
Jump to:
Product Details & Documents
Polypropylene separatory funnels have a screw cap and key stopcock fitted with a self-lubricating PTFE plug.
- Made of premium-quality polypropylene plastic, with superior optical clarity, chemical durability, and heat tolerance
- Used to separate the components of a mixture into two immiscible liquids of different densities
- Polypropylene key stopcock fitted with a self-lubricating PTFE plug push-fitted to the stem of the funnel for easy and precise flow control during separation procedures
- Leak-proof threaded screw cap for protecting contents
- Ungraduated
Separatory funnels are made of high-quality polypropylene plastic, with excellent clarity and strength. Can withstand temperatures up to 135°C. Autoclave, microwave and dishwasher safe. Excellent resistance to strong acids, alcohols and bases. It includes a leak-proof, threaded screw cap and key stopcock, fitted with a self-lubricating PTFE plug that is pushed fitted to funnel stem. Ungraduated.
Specifications
- Capacity:250 ml
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



