Order Entry
Puerto Rico
Orders LinkContactUsLinkComponent
Eisco Plastic Filter Funnels

Eisco Plastic Filter Funnels

10, 62 mm, 62 mm
Catalog # 470343-558
Eisco Plastic Filter Funnels
Catalog # 470343-558
Supplier:  
Eisco Plastic Filter Funnels
Eisco Plastic Filter Funnels

10, 62 mm, 62 mm

Discontinued
Product has been discontinued. However we found similar alternative products.
Alternatives
FUNNEL STANDARD STEM PP 67MM 45ML PK12 Catalog #76263-208

Product 76263-208 is similar to 470343-558 but manufacturer and specifications may vary.

Product Details & Documents

Chemically-resistant filter funnels made of high quality polypropylene plastic.

  • Excellent resistance against acids, alcohols, aldehydes, bases, and hydrocarbons
  • Useful for separating solids from liquids, as well as for easier transfers of liquids to narrow mouthed containers
  • Autoclavable and microwavable

Packaging: Pack of 1 or 10.

Specifications
  • Ø:
    62 mm
  • Size:
    10
  • Stem length:
    62 mm