Masterflex® Cleanroom 1½" Sanitary Tri-Clamp Cap in Polypropylene; 10 pack
Catalog # MFLX40330-21
Supplier: VWR International
About this item
Close off your sanitary fluid line with a secure connection.
- Fully compatible with other similar sized Tri-Clamp® connections
- Meet requirements for USP Class VI, FDA, REACH, and California Proposition 65
- Sterilizable via gamma irradiation
These sanitary fittings are the perfect to transition from sanitary clamp connections to seal or barb for flexible tubing. These adapters offer good chemical resistance and may be sterilized by gamma irradiation. Clamps and gaskets required for a complete system are sold separately.
- Connection Type:Sanitary Cap
- Flow pattern:Straight
- Sanitary clamp size (Port 1):1½"
- Description:Cleanroom 1½" sanitary tri-clamp cap in polypropylene; 10 pack
- Environmentally Preferable:
- Regulatory approvals:FDA;USP
- Sterilization:Gamma irradiation, EtO, autoclave
- Cat. No.:MFLX40330-21
- Fitting Material:PP
- Sanitary Gasket Size:1½"