CPC® 1-1/2 Sanitary Aseptiquik® L Connector , AQL33024; 1/PK
MFLX20202-62
- Catalog No:
- MFLX20202-62
- MFLX20202-63
- Max. Operating Pressure:
- 60 psi
- 60 psi
- Max. Temperature:
- 40 °C (104 °F)
- 40 °C (104 °F)
- Min. Temperature:
- 4 °C (39 °F)
- 4 °C (39 °F)
- Seal material:
- Platinim-cured silicone
- Platinim-cured silicone
- Sterilization:
- Gamma and Autoclave
- Gamma and Autoclave
- Regulatory approvals:
- USP
- USP
Provide easy, secure sterile connections even in nonsterile environments now in newly engineered 1-1/2" sanitary clamp size.
- Genderless design simplifies system integration—no need to worry about female and male threads
- Robust construction provides reliable performance—even without clamps
- Quick, three-step connection process reduces risk of operator error
Manufactured from sturdy polycarbonate, these genderless connectors are ideal for single-use and sanitary applications. Use sanitary connectors in your upstream or downstream biopharmaceudical processes.
Simply fit the connector half in your tubing line. The easy three-step FLIP-CLICK-PULL assembly procedure ensures a tight seal with no additional hardware required. The audible “click” confirms a securely connected assembly.
All fittings can be sterilized by gamma irradiation. Use high-temperature fittings to sterilize via autoclave.
- Connection Type:Aseptic to Sanitary
- Flow pattern:Straight
- Sanitary clamp size (Port 1):1½"
- Sanitary clamp size (Port 2):1½"
- Max. Temperature:40 °C (104 °F)
- Seal material:Platinim-cured silicone
- Color:White/blue
- Description:1-¹/₂ Sanitary Aseptiquik® L Connector , AQL33024; 1/PK
- Environmentally Preferable:
- Regulatory approvals:USP
- Min. Temperature:4 °C (39 °F)
- Sterilization:Gamma and Autoclave
- Max. Operating Pressure:60 psi
- Cat. No.:MFLX20202-62
- Fitting Material:PC
- Sanitary Gasket Size:1½"