Platform Scale, Mortech
Standard platform scale, 2200 g, 140×170 mm (5.5×6.7 in.), 0,1 g
76549-586
: Mopec
: BB065
Ideal for laboratory and industrial applications, our standard and premium Platform Scale features an easy to navigate color touchscreen display and a slim design allowing for stackable storage. Geared for superior performance with fast stabilization time and high resolution weighing results.
- The Standard platform scale features multiple weighing units; USB host, USB device or RS232 connectivity; battery or AC power.
- The Premium platform scale includes RS232 interface –allows data connection to PC or printer; AC adapter included; GLP/GMP data – capabilities including date, time, balance serial number, user ID/project ID, and results.
Features also include superior overload protection and expanded connectivity options. Available in standard or premium.
- Pan/Platform Size:140×170 mm (5.5×6.7 in.)
- Description:Standard platform scale
- Readability:0,1 g
- Weighing capacity:2200 g



