Masterflex L/S® Replacement Controller for Digital Benchtop Modular Drive with Remote I/O, 100 rpm; 115/230 VAC
MFLX07557-74
CE Compliant
IP66 washdown
2 year warranty
Make the most of your Masterflex drives replacement parts and other accessories.
- Extend the life of your Masterflex pump with these replacement parts
- Suitable for use with 07557-70 benchtop modular drive
Choose replacement motors based on your Masterflex Modular System.
- Power:90 - 260 VAC; 2.2 A
- Pump series:L/S
- Description:Replacement Controller for L/S 07557-70 Washdown Modular Drive 115/230 VAC
- Environmentally Preferable:
- Controller height:119 mm (4.75")
- Controller IP rating:IP 66
- Controller length:285 mm (10.2031")
- Controller width:279 mm (11")
- Speed control:±0.25%
- Washdown capable:Yes
- Warranty:2 years
- Cat. No.:MFLX07557-74
- Max. RPM:100 rpm