Order Entry
Puerto Rico
Orders LinkContactUsLinkComponent
Precision Specific Gravity Hydrometers

Precision Specific Gravity Hydrometers

1.800...2.020, 305 mm (12"), 0.002
Catalog # 76546-392
Supplier:   Heathrow Scientific
Supplier #:  6603-5
Precision Specific Gravity Hydrometers
Catalog # 76546-392
Precision Specific Gravity Hydrometers
Precision Specific Gravity Hydrometers

1.800...2.020, 305 mm (12"), 0.002

Price
$36.32
Log in for availability
Each
Product Details & Documents

These precision specific gravity hydrometers measure the ratio of the mass of a solid or liquid to the mass of an equal volume of distilled water.

Each hydrometer has been calibrated for use at 60 °F.

Specifications
  • Length:
    305 mm (12")
  • Range:
    1.800...2.020
  • Subdivisions:
    0.002
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.