Precision Specific Gravity Hydrometers
1.400...1.620, 305 mm (12"), 0.002
Catalog # 76546-388
Supplier: Heathrow Scientific
Supplier #: 6603-3
Jump to:
Product Details & Documents
These precision specific gravity hydrometers measure the ratio of the mass of a solid or liquid to the mass of an equal volume of distilled water.
Each hydrometer has been calibrated for use at 60 °F.
Specifications
- Length:305 mm (12")
- Range:1.400...1.620
- Subdivisions:0.002
- Cat. No.:76546-388



