Order Entry
Puerto Rico
Orders LinkContactUsLinkComponent
Precision Specific Gravity Hydrometers

Precision Specific Gravity Hydrometers

0.700...0.810, 305 mm (12"), 0.001
Catalog # 76546-374
Supplier:   Heathrow Scientific
Supplier #:  6603-10
Precision Specific Gravity Hydrometers
Catalog # 76546-374
Precision Specific Gravity Hydrometers
Precision Specific Gravity Hydrometers

0.700...0.810, 305 mm (12"), 0.001

Price
$36.32
Log in for availability
Each
Product Details & Documents

These precision specific gravity hydrometers measure the ratio of the mass of a solid or liquid to the mass of an equal volume of distilled water.

Each hydrometer has been calibrated for use at 60 °F.

Specifications
  • Length:
    305 mm (12")
  • Range:
    0.700...0.810
  • Subdivisions:
    0.001