Order Entry
Puerto Rico
Orders LinkContactUsLinkComponent
Brix Hydrometers

Brix Hydrometers

9...21° brix, 330 mm (13"), 0.1° Brix
Catalog # 76546-282
Supplier:   Heathrow Scientific
Supplier #:  6601-2
Brix Hydrometers
Catalog # 76546-282
Brix Hydrometers
Brix Hydrometers

9...21° brix, 330 mm (13"), 0.1° Brix

Price
$40.86
Log in for availability
Each
Product Details & Documents

These brix scale hydrometers are calibrated to show the percentage of sucrose by weight at 20 °C. The Brix scale is based on the following: 1° Brix = 1% sucrose by weight at specified temperature (20 °C).

  • Calibrated to show percent by weight
  • Wide variety of Brix ranges available

The data of the National Bureau of Standards are used.

Specifications
  • Length:
    330 mm (13")
  • Range:
    9...21° brix
  • Subdivisions:
    0.1° Brix
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.