Order Entry
Puerto Rico
Orders LinkContactUsLinkComponent
Vee Gee Filtering Flasks

Vee Gee Filtering Flasks

1000 ml, Borosilicate glass, 5.2×8.7"
Catalog # 76546-018
Supplier:   Heathrow Scientific
Supplier #:  1780T-1000
Vee Gee Filtering Flasks
Catalog # 76546-018
Vee Gee Filtering Flasks
Vee Gee Filtering Flasks

1000 ml, Borosilicate glass, 5.2×8.7"

Price
$54.97
Log in for availability
Each Pack of 8
Product Details & Documents

Filtering flasks are constructed of heavy wall borosilicate glass in order to withstand high vacuum applications.

  • Made of premium borosilicate glass
  • Heavy-duty rims to reduce chipping
  • Permanent white graduations
  • Large marking square for labeling
  • Port for tubulation has an outside diameter of 10 mm
  • Accepts a No. 8 rubber stopper (Not included)

Used in conjunction with vacuum filter systems, these filtering flasks feature heavy-duty rims to reduce chipping. The flasks also feature permanent white graduations and a large marking square for labeling. All flasks are sold individually.

Specifications
  • Capacity:
    1000 ml
  • Material:
    Borosilicate glass
  • O.D.×H:
    5.2×8.7"
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.