Order Entry
Puerto Rico
Orders LinkContactUsLinkComponent
Vee Gee Erlenmeyer Flasks

Vee Gee Erlenmeyer Flasks

200 ml, 200 ml, 10
Catalog # 76545-974
Supplier:   Heathrow Scientific
Supplier #:  10530-2000
Vee Gee Erlenmeyer Flasks
Catalog # 76545-974
Vee Gee Erlenmeyer Flasks
Vee Gee Erlenmeyer Flasks

200 ml, 200 ml, 10

Price
$59.98
Log in for availability
Each
Product Details & Documents

Erlenmeyer flasks are ideal for a wide variety of applications including cell culture, chemical reactions and microbial cultivation.

  • Made from premium borosilicate glass with a low coefficient of expansion
  • Uniform wall thickness (ideal for heating applications)
  • Graduation accuracy is ±5% of full capacity
  • Heavy-duty rims to reduce chipping
  • Contains permanent white graduations and a large marking square
  • Wide range of sizes to choose from (100 to 2000 ml)

Each flask is constructed out of premium borosilicate glass with a low coefficient of expansion. They also feature heavy-duty rims in order to reduce chipping and have uniform wall thickness to withstand various heating applications.

Specifications
  • Graduation Interval:
    200 ml
  • Capacity:
    200 ml
  • Stopper no.:
    10
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.