Vee Gee Erlenmeyer Flasks
1000 ml, 50 ml, 8
Catalog # 76545-970
Supplier: Heathrow Scientific
Supplier #: 10530-1000A
Jump to:
Product Details & Documents
Erlenmeyer flasks are ideal for a wide variety of applications including cell culture, chemical reactions and microbial cultivation.
- Made from premium borosilicate glass with a low coefficient of expansion
- Uniform wall thickness (ideal for heating applications)
- Graduation accuracy is ±5% of full capacity
- Heavy-duty rims to reduce chipping
- Contains permanent white graduations and a large marking square
- Wide range of sizes to choose from (100 to 2000 ml)
Each flask is constructed out of premium borosilicate glass with a low coefficient of expansion. They also feature heavy-duty rims in order to reduce chipping and have uniform wall thickness to withstand various heating applications.
Specifications
- Graduation Interval:50 ml
- Capacity:1000 ml
- Stopper no.:8



