J&W PoraPLOT U Columns, Agilent Technologies
GC column, 7" cage, Capillary, PoraPLOT U, Fused silica, 10.00 µm, 0.32 mm, 25 m
Catalog # AGCP7581
Supplier: AGILENT TECHNOLOGIES, INC (CSD)
Supplier #: CP7581
J&W PoraPLOT U Columns, Agilent Technologies
Catalog # AGCP7581
Supplier: AGILENT TECHNOLOGIES, INC (CSD)
Jump to:
Product Details & Documents
Provides excellent peak symmetry and retention time repeatability with polar and nonpolar volatiles.
- Water has no effect on retention times and elutes as a sharp, quantifiable peak
- Reliable retention time repeatability
- Tested with the tightest industry QC specifications for column bleed, sensitivity, and efficiency
- Performance Summary shipped with each column
Agilent J&W PoraPLOT U provides symmetrical peaks for polar volatiles. Water has no effect on retention times and elutes as a sharp and quantifiable peak. PoraPLOT U is the most polar porous polymer PLOT column and is designed for halogenated compounds, hydrocarbons C1–C6, ketones, and solvents.
Specifications
- Column Format:Capillary
- Film Thickness:10.00 µm
- Ø int.:0.32 mm
- Description:GC column, 7" cage
- Length:25 m
- Column hardware:Fused silica
- Phase:PoraPLOT U
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



