Masterflex® Close-Coupled Industrial Gear Pump Head with Relief Valve, Bronze; 2.1 GPM
MFLX70738-12
Rugged corrosion-resistant bronze construction provides long service life.
- Easy assembly to NEMA and IEC motor frames
- Maximum flow rate of 2.1 GPM
These gear pump heads are suitable for all liquids that are compatible with bronze—most common liquids are water, oil, and mild chemicals (pH from 4 to 11).
Choose a gear pump head to mount to your own motor (adapters for NEMA or IEC motors are sold separately below) or select a complete system with the pump head conveniently mounted to a standard (NEMA 56C) TEFC motor.
- Flow rate:4.3 ml/rev
- Maximum Flow Rate:7.6 L/min (2.1 gal./min)
- Description:Bronze Close-Coupled Industrial Gear Pump Head; Relief Valve, 2.1 gal./min
- Environmentally Preferable:
- Wetted Materials:Stainless Steel
- Gear material:Bronze
- Inlet connection:0.25 NPT(F)
- Outlet connection:0.25 NPT(F)
- Relief valve:Yes
- Suction lift, wet:6096 mm of H₂O (240" H₂O)
- Min. Temperature:0 °C (32 °F)
- Max. Temperature:60 °C (140 °F)
- Warranty:1 year
- Body Material:Bronze
- Cat. No.:MFLX70738-12