LeviFlow LFSC-08D-001 Clamp-On Ultrasonic Flow Sensor, 4 L/min
Catalog # MFLX24500-18
Supplier: VWR International
CE Compliant
Specifications
See all product configurations- Catalog No:
- MFLX24500-18
- MFLX24500-19
- Accuracy:
- ±3%
- ±3%
- Max. Pressure:
- 94 psi
- 94 psi
- Min. operating temperature:
- 10 °C (50 °F)
- 10 °C (50 °F)
- Max. Operating Temperature:
- 60 °C (140 °F)
- 60 °C (140 °F)
- Viscosity:
- 0.7 to 10 cSt
- 0.7 to 10 cSt
- Wetted Materials:
- None
- None
- Warranty:
- 1 year
- 1 year
- Currently Viewing
Specifications
About this item
No moving parts—no particle generation—no contamination.
- Starter kit and flow sensor required to build a complete system
- Use on your existing silicone or C-Flex tubing
- Obtain flow measurement without intrusion
- Reusable flow sensors—choose from 4-, 20-, or 80-LPM models
These flow systems are ideal for sterile applications. Flow sensors fit over your existing silicone or C-Flex tubing lines and are easily reusable—remove sensor clamp, dispose of flexible tubing, and fix sensor over a new line.
These non-invasive flow measurement systems have no moving parts to contaminate or generate particulates, and are accurate to 3%.
Delivery: Includes water tight connection box.
- Maximum Flow Rate:4 L/min
- Accuracy:±3%
- Max. Pressure:94 psi
- Description:Clamp-On Ultrasonic Flow Sensor; 4 L/min
- Environmentally Preferable:
- Wetted Materials:None
- Min. operating temperature:10 °C (50 °F)
- Viscosity:0.7 to 10 cSt
- Max. Operating Temperature:60 °C (140 °F)
- Warranty:1 year
- Cat. No.:MFLX24500-18
- Fluid Type:Liquids flowing through C-Flex® (374, 072, or 082) and silicone (Pharma 50, 65, or 80) tubing
- Process Connection:8 mm OD tubing